This product requires certification to purchase.

1/2 x 14 in. Threaded Black Carbon Steel Ready Cut Pipe

1/2 x 14 in. Threaded Black Carbon Steel Ready Cut Pipe

  • Fast #
  • Part #BND14
  • Item #261104
  • Manufacturer Part #15010528
5 out of 5 Customer Rating

1/2 x 14 in. Threaded Black Carbon Steel Ready Cut Pipe

  • Fast #
  • Part #BND14
  • Item #261104
  • Manufacturer Part #15010528
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Material: carbon steel
  • Coating: Black
  • Connection: Threaded
  • Domestic
  • Requires Certification
Dimensions & Measurements
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Length
14 in
Characteristics & Features
Coating
Black
Color Finish Name
Black
Fitting Type
Pipe
Material
Carbon Steel
PipeTubing Size
1/2 in
Warranty & Product Information
Application
Commercial, Industrial
ASME
ASME B1.20.1
Origin
Domestic
UPC
690291318801