1/2 x 2-1/2 in. Stainless Steel Stud Nut
1/2 x 2-1/2 in. Stainless Steel Stud Nut
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-193 Grade B8
- Grade:
- 8, B8
- Length:
- 2-1/2
- Material:
- Stainless Steel
- Origin:
- Global
- Product Type:
- Nut Set, Stud Bolt Kit
- Size:
- 1/2 in
- Thread Length:
- 2-1/2