1/2 X 2-3/4 304 Stainless Steel POWER-STUD Anchor
1/2 X 2-3/4 304 Stainless Steel POWER-STUD Anchor
Package Quantity Info:
Each: 1 Inner Pack: 50 Case: 200 Pallet: 6000-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
Specifications
- Diameter:
- 1/2
- Length:
- 2-3/4
- Material:
- Stainless Steel
- Material Type:
- 304 SS
- Type:
- P7320SD4PWR