This product requires certification to purchase.

1/2 x 2-3/4 in. Stainless Steel Stud and Double Heavy Hex Nut

1/2 x 2-3/4 in. Stainless Steel Stud and Double Heavy Hex Nut

  • Fast #
  • Part #BA193B8SBDHND234
  • Item #4279222
  • Manufacturer Part #BA193B8SBDHND234
4.5 out of 5 Customer Rating

1/2 x 2-3/4 in. Stainless Steel Stud and Double Heavy Hex Nut

  • Fast #
  • Part #BA193B8SBDHND234
  • Item #4279222
  • Manufacturer Part #BA193B8SBDHND234
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Length
2-3/4 in
Size
1/2 in
Characteristics & Features
Clean Bagged
No
Material
Stainless Steel
Electrical & Operational Information
Drive Type
Hex
Grade
B8
Warranty & Product Information
Product Type
Stud Bolt Kit, Double Heavy Hex Nut