This product requires certification to purchase.

1/2 x 2 in. S40 316L Stainless Steel Seamless Nipple Threaded Both Ends

1/2 x 2 in. S40 316L Stainless Steel Seamless Nipple Threaded Both Ends

  • Fast #
  • Part #DS46SNDK
  • Item #1821525
  • Manufacturer Part #6208-200
3.1 out of 5 Customer Rating

1/2 x 2 in. S40 316L Stainless Steel Seamless Nipple Threaded Both Ends

  • Fast #
  • Part #DS46SNDK
  • Item #1821525
  • Manufacturer Part #6208-200
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Stainless steel is exceptionally corrosion resistant and provides high strength at high temperatures
  • Stainless steel nipples are completely traceable and the impeccably clean and consistent threads offer trouble-free connections
  • Superior mechanical properties at sub-zero temperatures
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
MPT
End Connection 2
MPT
End Connections
MPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Length
2 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Seamless
Material
Stainless Steel
Material Type
316L
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Schedule Class
40
Warranty & Product Information
ASTM
ASTM A312, ASTM A733
Origin
Domestic
UPC
671404041953