This product requires certification to purchase.

1/2 x 2 in. S80 304L Stainless Steel Seamless Nipple Threaded x Plain End

1/2 x 2 in. S80 304L Stainless Steel Seamless Nipple Threaded x Plain End

  • Fast #
  • Part #DS84SNTOEDK
  • Item #1344343
  • Manufacturer Part #DS84SNTOEDK
4.9 out of 5 Customer Rating

1/2 x 2 in. S80 304L Stainless Steel Seamless Nipple Threaded x Plain End

  • Fast #
  • Part #DS84SNTOEDK
  • Item #1344343
  • Manufacturer Part #DS84SNTOEDK
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A312, ASTM A733
End Connection 1:
MPT
End Connection 2:
Plain End
End Connections:
MPT x Plain End
Fitting Size 1:
1/2
Fitting Size 2:
1/2
Fitting Sizes:
1/2 in
Fitting Type:
Seamless
Length:
2
Material:
Stainless Steel
Material Type:
304L
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Schedule Class:
80