This product requires certification to purchase.

1/2 x 2.25 in. Stainless Steel Hex Cap Screw

1/2 x 2.25 in. Stainless Steel Hex Cap Screw

  • Fast #
  • Part #SSHHBD214
  • Item #230073
  • Manufacturer Part #SSHHBD214
3.4 out of 5 Customer Rating

1/2 x 2.25 in. Stainless Steel Hex Cap Screw

  • Fast #
  • Part #SSHHBD214
  • Item #230073
  • Manufacturer Part #SSHHBD214
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Diameter:
1/2 in
Length:
2-1/4 in
Material:
Stainless Steel
Product Type:
Bolt
Screw Head:
Hex Head
Size:
1/2 in
Thread Length:
2.25