This product requires certification to purchase.

1/2 x 24 in. PVC Schedule 80 Nipple

1/2 x 24 in. PVC Schedule 80 Nipple

  • Fast #
  • Part #P80ND24
  • Item #58016
  • Manufacturer Part #LP01290P
5 out of 5 Customer Rating

1/2 x 24 in. PVC Schedule 80 Nipple

  • Fast #
  • Part #P80ND24
  • Item #58016
  • Manufacturer Part #LP01290P
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI 14, ANSI 61
ASTM:
ASTM D-1498, ASTM D-1784, ASTM D-1785
Clean Bagged:
No
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MIPT
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Nipple
Length:
24 in
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class:
80
UPC:
049081118389