1/2 x 3/4 in. PVC Schedule 40 Female Adapter
1/2 x 3/4 in. PVC Schedule 40 Female Adapter
All Sizes
Product Details
Product Details
- Xirtec PVC Schedule 40, White Female Adapter Reducing Soc x Ft
- Features PVC SCH 40 construction
Specifications
- ASTM:
- ASTM D2466
- Clean Bagged:
- No
- Color Finish Name:
- White
- End Connection 1:
- Socket Weld
- End Connection 2:
- FPT
- End Connections:
- Socket Weld x FPT
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 1/2 in x 3/4 in
- Fitting Type:
- Adapter
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Schedule Class:
- 40
- UPC:
- 611942105762