This product requires certification to purchase.

1/2 x 3/4 in. Socket x FPT 90 Degree Schedule 40 Reducing PVC Elbow

1/2 x 3/4 in. Socket x FPT 90 Degree Schedule 40 Reducing PVC Elbow

  • Fast #
  • Part #P40SF9DF
  • Item #1118679
  • Manufacturer Part #035514
4 out of 5 Customer Rating

1/2 x 3/4 in. Socket x FPT 90 Degree Schedule 40 Reducing PVC Elbow

  • Fast #
  • Part #P40SF9DF
  • Item #1118679
  • Manufacturer Part #035514
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Xirtec PVC Schedule 40, White 90° Elbow Reducing Soc x Ft
  • Requires Certification

Specifications

Color Finish Name:
White
Elbow Degree:
90°
End Connection 1:
Socket Weld
End Connection 2:
FIPT
End Connections:
Socket Weld x FIPT
Fitting Size 1:
1/2 in
Fitting Size 2:
3/4 in
Fitting Sizes:
1/2 in x 3/4 in
Fitting Type:
Reducing
Material:
Plastic
Material Type:
PVC
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class:
40
UPC:
622454355149