This product requires certification to purchase.

1/2 x 3/8 in. Copper Reducing Coupling

1/2 x 3/8 in. Copper Reducing Coupling

  • Fast #
  • Part #GCRCDC
  • Item #7877509
  • Manufacturer Part #HL15-165-0058
5 out of 5 Customer Rating

1/2 x 3/8 in. Copper Reducing Coupling

  • Fast #
  • Part #GCRCDC
  • Item #7877509
  • Manufacturer Part #HL15-165-0058
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Bag: 25
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Wrot copper
  • Unaffected by sunlight, has no special storage requirements and cannot produce toxic fumes in a fire
  • Nonflammable
  • Biostatic and inhibits bacterial growth on its surface
  • Lightweight, strong and corrosion resistant
  • CSA B125, NSF/ANSI Standard 61
  • Requires Certification
Dimensions & Measurements
End Connection 1
Female Sweat
End Connection 2
Female Sweat
End Connections
Female Sweat
Fitting Size 1
1/2 in
Fitting Size 2
3/8 in
Fitting Sizes
1/2 in x 3/8 in
Characteristics & Features
Fitting Type
Coupling
Material
Copper
Warranty & Product Information
ANSI
ANSI 61
ASTM
ASTM B-75
CSA Certified
CSA B125
FM Approved
No
NSF
NSF 61
NSF Certified
Yes
Type
CRCDC