This product requires certification to purchase.

1/2 x 3/8 in. Threaded 125# Black Cast Iron 90 Degree Elbow

1/2 x 3/8 in. Threaded 125# Black Cast Iron 90 Degree Elbow

  • Fast #
  • Part #BCI9DC
  • Item #65631
  • Manufacturer Part #0300011806
3.2 out of 5 Customer Rating

1/2 x 3/8 in. Threaded 125# Black Cast Iron 90 Degree Elbow

  • Fast #
  • Part #BCI9DC
  • Item #65631
  • Manufacturer Part #0300011806
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1760
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Durable cast iron construction for strength and long service life in piping systems.
  • Requires Certification
Dimensions & Measurements
Elbow Degree
90°
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
1/2 in
Fitting Size 2
3/8 in
Fitting Sizes
1/2 in x 3/8 in
Pressure Class
125#
Characteristics & Features
Coating
Black
Fitting Type
Reducing
Material
Cast Iron
Warranty & Product Information
Origin
Domestic
UPC
690291012013