This product requires certification to purchase.

1/2 x 3/8 in. Threaded 150# Reducing 316 Stainless Steel Coupling

1/2 x 3/8 in. Threaded 150# Reducing 316 Stainless Steel Coupling

  • Fast #
  • Part #DS6BSTCSP114DC
  • Item #79713
  • Manufacturer Part #DS6BSTCSP114DC
3.8 out of 5 Customer Rating

1/2 x 3/8 in. Threaded 150# Reducing 316 Stainless Steel Coupling

  • Fast #
  • Part #DS6BSTCSP114DC
  • Item #79713
  • Manufacturer Part #DS6BSTCSP114DC
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
1/2 in
Fitting Size 2
3/8 in
Fitting Sizes
1/2 in x 3/8 in
Pressure Class
150#
Characteristics & Features
Clean Bagged
No
Fitting Type
Reducer
Material
Stainless Steel
Material Type
316
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Domestic
Type
DS6BSTCSP114DC
UL Listed
No