This product requires certification to purchase.

1/2 x 3/8 x 3/8 in. Copper Tee (Clean & Bagged)

1/2 x 3/8 x 3/8 in. Copper Tee (Clean & Bagged)

  • Fast #
  • Part #CBCTDCC
  • Item #440853
  • Manufacturer Part #9097550CB
3.3 out of 5 Customer Rating

1/2 x 3/8 x 3/8 in. Copper Tee (Clean & Bagged)

  • Fast #
  • Part #CBCTDCC
  • Item #440853
  • Manufacturer Part #9097550CB
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 5400
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Memphis, TN
    Pick Up  Not Available
    Not available in TN
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in TN

All Sizes


Product Details

Product Details

  • Dezincification resistant
  • Requires Certification

Specifications

Clean Bagged:
Yes
End Connection 1:
Female Sweat
End Connection 2:
Female Sweat
End Connection 3:
Female Sweat
End Connections:
Female Sweat
Fitting Size 1:
1/2
Fitting Size 2:
3/8
Fitting Size 3:
3/8
Fitting Sizes:
1/2 in x 3/8 in x 3/8 in
Fitting Type:
Tee
Material:
Wrot Copper
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UPC:
039923304193