1/2 x 3-1/2 in. Zinc Hex Head Bolt
1/2 x 3-1/2 in. Zinc Hex Head Bolt
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Application:
- Fire Protection
- Coating:
- Painted
- Diameter:
- 1/2
- Length:
- 3-1/2
- Material:
- Zinc
- Screw Head:
- Hex Head
- UL Listed:
- No