1/2 x 3-1/4 in. Black B7 Stud With 2H Nuts
1/2 x 3-1/4 in. Black B7 Stud With 2H Nuts
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-193 Grade B7
- Clean Bagged:
- No
- Drive Type:
- Hex
- Grade:
- B7
- Length:
- 3-1/4 in
- Material:
- Alloy Steel
- Product Type:
- Stud Bolt Kit, Double Hex Nut
- Size:
- 1/2 in