This product requires certification to purchase.

1/2 x 3 in. S40 304L Stainless Steel Welded Nipple Threaded Both Ends

1/2 x 3 in. S40 304L Stainless Steel Welded Nipple Threaded Both Ends

  • Fast #
  • Part #IS44NDM
  • Item #94040
  • Manufacturer Part #IS44NDM
5 out of 5 Customer Rating

1/2 x 3 in. S40 304L Stainless Steel Welded Nipple Threaded Both Ends

  • Fast #
  • Part #IS44NDM
  • Item #94040
  • Manufacturer Part #IS44NDM
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A312, ASTM A733
Application:
Residential
Clean Bagged:
No
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MPT
FM Approved:
No
Fitting Size 1:
1/2
Fitting Size 2:
1/2
Fitting Sizes:
1/2 in
Fitting Type:
Welded
IAPMO Listed:
No
Length:
3
Material:
Stainless Steel
Material Type:
304L
NSF Certified:
Yes
Origin:
Global
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Schedule Class:
40
UL Listed:
No