This product requires certification to purchase.

1/2 x 3 in. S40 316L Stainless Steel Seamless Nipple Threaded x Plain End

1/2 x 3 in. S40 316L Stainless Steel Seamless Nipple Threaded x Plain End

  • Fast #
  • Part #DS46SNTOEDM
  • Item #4449067
  • Manufacturer Part #010016454PT
4.1 out of 5 Customer Rating

1/2 x 3 in. S40 316L Stainless Steel Seamless Nipple Threaded x Plain End

  • Fast #
  • Part #DS46SNTOEDM
  • Item #4449067
  • Manufacturer Part #010016454PT
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A312, ASTM A733
Clean Bagged:
No
End Connection 1:
MPT
End Connection 2:
Plain End
End Connections:
MPT x Plain End
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Seamless
IAPMO Listed:
No
Length:
3 in
Material:
Stainless Steel
Material Type:
316L
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Schedule Class:
40
UL Listed:
No