This product requires certification to purchase.

1/2 x 3 in. S80 316 Stainless Steel Welded Nipple Threaded Both Ends

1/2 x 3 in. S80 316 Stainless Steel Welded Nipple Threaded Both Ends

  • Fast #
  • Part #DS86NDM
  • Item #265772
  • Manufacturer Part #6408-300
5 out of 5 Customer Rating

1/2 x 3 in. S80 316 Stainless Steel Welded Nipple Threaded Both Ends

  • Fast #
  • Part #DS86NDM
  • Item #265772
  • Manufacturer Part #6408-300
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
MPT
End Connection 2
MPT
End Connections
MPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Length
3 in
Characteristics & Features
Fitting Type
Welded
Material
Stainless Steel
Material Type
316
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Schedule Class
80
Warranty & Product Information
ASTM
ASTM A312, ASTM A733
Origin
Domestic