This product requires certification to purchase.

1/2 x 3 in. XH A106B TOE Nipple Threaded One End (PxT) Black Seamless Carbon Steel

1/2 x 3 in. XH A106B TOE Nipple Threaded One End (PxT) Black Seamless Carbon Steel

  • Fast #
  • Part #BXSNTOEDME
  • Item #4281391
  • Manufacturer Part #BXSNTOEDME
4.5 out of 5 Customer Rating

1/2 x 3 in. XH A106B TOE Nipple Threaded One End (PxT) Black Seamless Carbon Steel

  • Fast #
  • Part #BXSNTOEDME
  • Item #4281391
  • Manufacturer Part #BXSNTOEDME
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME B1.20.1
ASTM:
ASTM A106 Grade B
Coating:
Black
End Connection 1:
MPT
End Connection 2:
Plain End
End Connections:
MPT x Plain End
Fitting Size 1:
1/2
Fitting Size 2:
1/2
Fitting Sizes:
1/2 in
Fitting Type:
Seamless
Length:
3
Material:
Carbon Steel
Origin:
Domestic
Schedule Class:
80