This product requires certification to purchase.

1/2 x 30 in. Threaded Schedule 40 Standard Domestic Galvanized Carbon Steel Ready Cut Pipe

1/2 x 30 in. Threaded Schedule 40 Standard Domestic Galvanized Carbon Steel Ready Cut Pipe

  • Fast #
  • Part #GND30
  • Item #47163
  • Manufacturer Part #0331219055
3.2 out of 5 Customer Rating

1/2 x 30 in. Threaded Schedule 40 Standard Domestic Galvanized Carbon Steel Ready Cut Pipe

  • Fast #
  • Part #GND30
  • Item #47163
  • Manufacturer Part #0331219055
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 360
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Material: carbon steel
  • Coating: Galvanized
  • Connection: Threaded
  • Domestic
  • Requires Certification

Documents


Specifications

ASME:
ASME B1.20.1
ASTM:
ASTM A-53
Coating:
Galvanized
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Length:
30 in
Material:
Carbon Steel
Origin:
Domestic
PipeTubing Size:
1/2 in
Schedule Class:
40
UPC:
690291501739