This product requires certification to purchase.

1/2 x 36 - 3/4 in. 3000# 316L Stainless Steel Socolet

1/2 x 36 - 3/4 in. 3000# 316L Stainless Steel Socolet

  • Fast #
  • Part #DS6L3SOL36FD
  • Item #4891764
  • Manufacturer Part #DS6L3SOL36FD
3.6 out of 5 Customer Rating

1/2 x 36 - 3/4 in. 3000# 316L Stainless Steel Socolet

  • Fast #
  • Part #DS6L3SOL36FD
  • Item #4891764
  • Manufacturer Part #DS6L3SOL36FD
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Socket Weld
End Connections
Socket Weld
Fits Pipe Size
36 in - 3/4 in
Outlet Size (in)
0.5
Pressure Class
3000#
Characteristics & Features
Clean Bagged
No
Fitting Type
Socolet
Material
Stainless Steel
Material Type
316L
Warranty & Product Information
Origin
Domestic