This product requires certification to purchase.

1/2 x 4-1/2 in. MNPT Schedule 40 Standard Global Brass Nipple

1/2 x 4-1/2 in. MNPT Schedule 40 Standard Global Brass Nipple

  • Fast #
  • Part #GBRNDR
  • Item #17600
  • Manufacturer Part #2108-450
5 out of 5 Customer Rating

1/2 x 4-1/2 in. MNPT Schedule 40 Standard Global Brass Nipple

  • Fast #
  • Part #GBRNDR
  • Item #17600
  • Manufacturer Part #2108-450
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    2  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Manufacturer may vary by location
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
MPT
End Connection 2
MPT
End Connections
MPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Length
4-1/2 in
Characteristics & Features
Fitting Type
Nipple, Straight
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Schedule Class
40
Warranty & Product Information
ANSI
ANSI B1.20.1
ASME
ASME B1.20.1, ASME B16.15
ASTM
ASTM B43, ASTM B687
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF Certified
No
Origin
Global
UL Listed
No
UPC
671404114183