This product requires certification to purchase.

1/2 x 4-1/2 in. MNPT Seamless Brass Nipple

1/2 x 4-1/2 in. MNPT Seamless Brass Nipple

  • Fast #
  • Part #DBRNDR
  • Item #4633243
  • Manufacturer Part #2008-450
4.2 out of 5 Customer Rating

1/2 x 4-1/2 in. MNPT Seamless Brass Nipple

  • Fast #
  • Part #DBRNDR
  • Item #4633243
  • Manufacturer Part #2008-450
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Denver, CO
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ASME:
ASME B1.20.1
ASTM:
ASTM B687
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MPT
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Nipple, Straight
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
4-1/2 in
Material:
Brass
NSF Certified:
No
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class:
40
UL Listed:
No