This product requires certification to purchase.

1/2 x 4-1/2 in. XH A106B TBE Nipple Seamless Black Carbon Steel

1/2 x 4-1/2 in. XH A106B TBE Nipple Seamless Black Carbon Steel

  • Fast #
  • Part #BXSNDR
  • Item #92495
  • Manufacturer Part #15110509
5 out of 5 Customer Rating

1/2 x 4-1/2 in. XH A106B TBE Nipple Seamless Black Carbon Steel

  • Fast #
  • Part #BXSNDR
  • Item #92495
  • Manufacturer Part #15110509
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Manufacturer may vary by location
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
MPT
End Connection 2
MPT
End Connections
MPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Length
4-1/2 in
Wall Thickness
0.147 in
Characteristics & Features
Coating
Black
Fitting Type
Seamless
Material
Carbon Steel
Schedule Class
80
Warranty & Product Information
Application
Residential
ASME
ASME B1.20.1
ASTM
ASTM A106 Grade B
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Domestic
UL Listed
No
UPC
782172153660