This product requires certification to purchase.

1/2 x 4 in. NPT Extra Heavy Domestic Galvanized Carbon Steel Seamless Nipple

1/2 x 4 in. NPT Extra Heavy Domestic Galvanized Carbon Steel Seamless Nipple

  • Fast #
  • Part #GXSNDP
  • Item #304110
  • Manufacturer Part #15160508
3.8 out of 5 Customer Rating

1/2 x 4 in. NPT Extra Heavy Domestic Galvanized Carbon Steel Seamless Nipple

  • Fast #
  • Part #GXSNDP
  • Item #304110
  • Manufacturer Part #15160508
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 25
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Documents


Specifications

ASME:
ASME B1.20.1
ASTM:
ASTM A106 Grade B
Application:
Residential
Coating:
Galvanized
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MPT
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Seamless
IAPMO Listed:
No
Length:
4 in
Material:
Carbon Steel
NSF Certified:
No
Origin:
Domestic
Schedule Class:
80
UL Listed:
No
UPC:
782172159440
Wall Thickness:
0.147 in