1/2 x 5-1/2 in. Extra Heavy Black Carbon Steel A106 Seamless Nipple
1/2 x 5-1/2 in. Extra Heavy Black Carbon Steel A106 Seamless Nipple
-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM A106 Grade B
- Coating:
- Black
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Seamless
- Length:
- 5-1/2 in
- Material:
- Carbon Steel
- Origin:
- Global
- Schedule Class:
- 80
- UPC:
- 082647053274