This product requires certification to purchase.

1/2 x 5 in. NPT Schedule 40 Standard Welded Galvanized Domestic Carbon Steel Nipple

1/2 x 5 in. NPT Schedule 40 Standard Welded Galvanized Domestic Carbon Steel Nipple

  • Fast #
  • Part #GNDS
  • Item #51822
  • Manufacturer Part #0331016006
3.9 out of 5 Customer Rating

1/2 x 5 in. NPT Schedule 40 Standard Welded Galvanized Domestic Carbon Steel Nipple

  • Fast #
  • Part #GNDS
  • Item #51822
  • Manufacturer Part #0331016006
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 6300
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Manufacturer may vary by location
  • Material: carbon steel
  • Coating: Galvanized
  • Domestic
  • Requires Certification

Documents


Specifications

ASME:
ASME B1.20.1
ASTM:
ASTM A53
Application:
Residential
Coating:
Galvanized
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MPT
Fitting Type:
Welded
Length:
5 in
Material:
Carbon Steel
Origin:
Domestic
Pipe Wall Type:
Welded
Schedule Class:
40
UPC:
690291351464