This product requires certification to purchase.

1/2 x 5 in. NPT Welded Schedule 80 Extra Heavy Domestic Black Carbon Steel Nipple

1/2 x 5 in. NPT Welded Schedule 80 Extra Heavy Domestic Black Carbon Steel Nipple

  • Fast #
  • Part #BXNDS
  • Item #18600
  • Manufacturer Part #A805-04-050-01
3.6 out of 5 Customer Rating

1/2 x 5 in. NPT Welded Schedule 80 Extra Heavy Domestic Black Carbon Steel Nipple

  • Fast #
  • Part #BXNDS
  • Item #18600
  • Manufacturer Part #A805-04-050-01
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 6300
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Documents


Specifications

ASME:
ASME B1.20.1
ASTM:
ASTM A53
Application:
Residential
Coating:
Black
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MPT
FM Approved:
No
Fitting Size 1:
1/2
Fitting Size 2:
1/2
Fitting Sizes:
1/2 in
Fitting Type:
Welded
IAPMO Listed:
No
Length:
5
Material:
Carbon Steel
NSF Certified:
No
Origin:
Domestic
Schedule Class:
80
UL Listed:
No
UPC:
690291045004