This product requires certification to purchase.

1/2 x 6 in. Copper Air Chamber (Ftg)

1/2 x 6 in. Copper Air Chamber (Ftg)

  • Fast #
  • Part #CACDU
  • Item #49856
  • Manufacturer Part #9182250
5 out of 5 Customer Rating

1/2 x 6 in. Copper Air Chamber (Ftg)

  • Fast #
  • Part #CACDU
  • Item #49856
  • Manufacturer Part #9182250
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 125 Pallet: 7500
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Lead-free*
  • Dezincification resistant
  • Requires Certification
Dimensions & Measurements
End Connection 1
Male Sweat
End Connections
Male Sweat
Fitting Size 1
1/2 in
Fitting Size 2
6 in
Fitting Sizes
1/2 in
Length
6 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Air Chamber
Material
Wrot Copper
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Warranty & Product Information
ANSI
ANSI 61, ANSI 372
ASME
ASME B16.22
ASTM
ASTM B-75 C12200
IAPMO Listed
No
NSF
NSF 61, NSF 372
NSF Certified
Yes
Origin
Domestic
UL Listed
No
UPC
685768241836