1/2 x 6 in. Extra Heavy Seamless Hot Dipped Galvanized Stainless Steel Nipple
1/2 x 6 in. Extra Heavy Seamless Hot Dipped Galvanized Stainless Steel Nipple
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Coating:
- Hot Dipped Glavanized
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Straight
- Length:
- 6 in
- Material:
- Stainless Steel
- Pipe Wall Type -:
- Seamless
- Schedule Class:
- Extra Heavy
- Type:
- IGHDXSNDU