This product requires certification to purchase.

1/2 x 6 in. S160 316L Stainless Steel Seamless Nipple Threaded Both Ends

1/2 x 6 in. S160 316L Stainless Steel Seamless Nipple Threaded Both Ends

  • Fast #
  • Part #DS1606SNDU
  • Item #2111642
  • Manufacturer Part #DS1606SNDU
5 out of 5 Customer Rating

1/2 x 6 in. S160 316L Stainless Steel Seamless Nipple Threaded Both Ends

  • Fast #
  • Part #DS1606SNDU
  • Item #2111642
  • Manufacturer Part #DS1606SNDU
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A312, ASTM A733
Clean Bagged:
No
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MPT
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Seamless
IAPMO Listed:
No
Length:
6 in
Material:
Stainless Steel
Material Type:
316L
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Schedule Class:
160
UL Listed:
No