This product requires certification to purchase.

1/2 x 7 in. S40 304/L Stainless Steel Seamless Nipple Threaded x Plain End

1/2 x 7 in. S40 304/L Stainless Steel Seamless Nipple Threaded x Plain End

  • Fast #
  • Part #DS44SNTOEDW
  • Item #7406588
  • Manufacturer Part #DS44SNTOEDW
5 out of 5 Customer Rating

1/2 x 7 in. S40 304/L Stainless Steel Seamless Nipple Threaded x Plain End

  • Fast #
  • Part #DS44SNTOEDW
  • Item #7406588
  • Manufacturer Part #DS44SNTOEDW
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
MPT
End Connection 2
Plain End
End Connections
MPT x Plain End
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Length
7 in
Characteristics & Features
Fitting Type
Seamless
Material
Stainless Steel
Material Type
304, 304L
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Schedule Class
40
Warranty & Product Information
ASTM
ASTM A312, ASTM A733
Origin
Domestic
Type
DS44SNTOEDW