This product requires certification to purchase.

1/2 x Close S80 304 Stainless Steel Welded Nipple Threaded Both Ends

1/2 x Close S80 304 Stainless Steel Welded Nipple Threaded Both Ends

  • Fast #
  • Part #DS84NDCL
  • Item #1336765
  • Manufacturer Part #DS84NDCL
4.8 out of 5 Customer Rating

1/2 x Close S80 304 Stainless Steel Welded Nipple Threaded Both Ends

  • Fast #
  • Part #DS84NDCL
  • Item #1336765
  • Manufacturer Part #DS84NDCL
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
MPT
End Connection 2
MPT
End Connections
MPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Length
1-1/8 in
Characteristics & Features
Fitting Type
Welded, Close
Material
Stainless Steel
Material Type
304
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Schedule Class
80
Warranty & Product Information
ASTM
ASTM A312, ASTM A733
Origin
Domestic