This product requires certification to purchase.

1/2X1/2X5/8 Copper X Copper X Copper Tee Clean and Bagged

1/2X1/2X5/8 Copper X Copper X Copper Tee Clean and Bagged

  • Fast #
  • Part #CBCTDDE
  • Item #440843
  • Manufacturer Part #W 04029
5 out of 5 Customer Rating

1/2X1/2X5/8 Copper X Copper X Copper Tee Clean and Bagged

  • Fast #
  • Part #CBCTDDE
  • Item #440843
  • Manufacturer Part #W 04029
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 25 Pallet: 3150
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Dezincification resistant
  • Requires Certification
Dimensions & Measurements
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Size 3
5/8 in
Fitting Sizes
1/2 in x 1/2 in x 5/8 in
Characteristics & Features
Clean Bagged
Yes
Fitting Type
Reducing
Material
Copper
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Warranty & Product Information
Type
CBCTDDE
UPC
039923315434