1/3 HP 53 GPM 115V Cast Iron Submersible Basement Sump Pump
1/3 HP 53 GPM 115V Cast Iron Submersible Basement Sump Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- 1/3 HP, 115V Single Phase Submersible Sump Pump with Vertical switch
- Designed for basements, drain water removal, or permanent applications with small amounts of debris
- Wide-angle vertical mechanical switch for small 10 diameter sumps"
- Dual ball-bearing motor and additional lip seal provide durability and longer pump life
- Durable PSC motor for years of service
- Oil-filled PSC motor for maximum heat dissipation, continuous bearing lubrication
- Thermal overload protection with automatic reset
- CSA Listed, 3-year warranty
- 10 foot power cord
Documents
Specifications
- AMP:
- 3.9
- CSA Certified:
- Yes
- Connection Type:
- FPT
- Cord Length:
- 10 ft
- Corded Cordless:
- Corded
- Depth:
- 9-1/2
- Discharge:
- 1-1/2 in
- Height:
- 13
- Horsepower:
- 1/3 hp
- Impeller:
- Cast Iron
- Length:
- 9-1/2
- Maximum Temperature:
- 140
- Product Type:
- Submersible
- Pump Body Material:
- Cast Iron, Zinc
- Pump Phase:
- 1
- Type:
- MMS33V10
- UL Listed:
- Yes
- UPC:
- 022315381704
- Volts:
- 115V
- Weight:
- 13.8
- Width:
- 8-1/2