This product requires certification to purchase.

1/3 hp 1075 RPM 208/230V Condenser Motor

US Motors

1/3 hp 1075 RPM 208/230V Condenser Motor

  • Fast #
  • Part #USM1877
  • Item #4882505
  • Manufacturer Part #1877
5 out of 5 Customer Rating
Brand image
US Motors

1/3 hp 1075 RPM 208/230V Condenser Motor

  • Fast #
  • Part #USM1877
  • Item #4882505
  • Manufacturer Part #1877
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 96
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Condenser fan motor
  • Reversible rotation
  • Class B insulation
  • Ball bearing
  • Stud/band mount
  • Automatic reset thermal overload protector
  • Requires Certification

Documents


Specifications

AMP:
2
Diameter:
5-3/5 in
Frame Size:
48
Horsepower:
1/3 hp
Length:
10-3/50 in
Material:
Steel
Maximum Temperature:
60
Motor Enclosure:
Totally Enclosed Air Over (TEAO)
Phase:
Single Phase
Product Type:
Direct Drive
RPM:
1075
RPM Range:
900-1150
Temperature Range:
-29 to 60 Deg C
UL Listed:
Yes
UPC:
786382001827
Volts:
208-230V