1/4 FLR X 1/8 FIP HALF UNION Connector
1/4 FLR X 1/8 FIP HALF UNION Connector
Frequently Purchased Together
Product Details
Product Details
- Fabricated from brass forgings or drawn brass rod
- In conformance with Refrigeration Fitting Standards SAE J513
- Recommended maximum working pressure 700 psig
- Universal part U3-4A
Documents
Specifications
- End Connection 1:
- Flare
- End Connection 2:
- FIPS
- End Connections:
- Flare x FIPS
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/8 in
- Fitting Sizes:
- 1/4 in x 1/8 in