This product requires certification to purchase.

1/4 Galvanized Malleable Iron 300 # 90 Elbow

1/4 Galvanized Malleable Iron 300 # 90 Elbow

  • Fast #
  • Part #G3009B
  • Item #209841
  • Manufacturer Part #6510000104
3.3 out of 5 Customer Rating

1/4 Galvanized Malleable Iron 300 # 90 Elbow

  • Fast #
  • Part #G3009B
  • Item #209841
  • Manufacturer Part #6510000104
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 35 Case: 210 Pallet: 7560
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME B16.3, ASME B1.20.1
ASTM:
ASTM A-197, ASTM A-153
Application:
Fire Protection
Coating:
Galvanized
Elbow Degree:
90°
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Fitting Size 1:
1/4 in
Fitting Size 2:
1/4 in
Fitting Sizes:
1/4 in
Fitting Type:
Straight
Material:
Malleable Iron
Maximum Temperature:
150
Origin:
Domestic
Pressure Class:
300#
Type:
G3009B
UPC:
690291031694