This product requires certification to purchase.

1/4 in. 1-1/4 in. 150# Galv MI Thrd Street 45 Elbow Galvanized Malleable Iron Threaded

1/4 in. 1-1/4 in. 150# Galv MI Thrd Street 45 Elbow Galvanized Malleable Iron Threaded

  • Fast #
  • Part #GS4B
  • Item #18182
  • Manufacturer Part #0311026801
5 out of 5 Customer Rating

1/4 in. 1-1/4 in. 150# Galv MI Thrd Street 45 Elbow Galvanized Malleable Iron Threaded

  • Fast #
  • Part #GS4B
  • Item #18182
  • Manufacturer Part #0311026801
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 100 Pallet: 17700
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Manufacturer may vary by location
  • Requires Certification
Dimensions & Measurements
Elbow Degree
45°
End Connection 1
Threaded
End Connection 2
NPS
End Connections
Threaded x NPS
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Fitting Sizes
1/4 in
Pressure Class
150#
Characteristics & Features
Coating
Galvanized
Fitting Type
Straight, Street
Material
Malleable Iron
Warranty & Product Information
ASME
ASME B16.3, ASME B16.39
Origin
Domestic
UPC
690291347252