This product requires certification to purchase.

1/4 in. 150# Black Malleable Iron 90 Degree Elbow

1/4 in. 150# Black Malleable Iron 90 Degree Elbow

  • Fast #
  • Part #IBZ9B
  • Item #7054747
  • Manufacturer Part #IBZ9B
4.1 out of 5 Customer Rating

1/4 in. 150# Black Malleable Iron 90 Degree Elbow

  • Fast #
  • Part #IBZ9B
  • Item #7054747
  • Manufacturer Part #IBZ9B
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Coating:
Black
Elbow Degree:
90°
Fitting Size 1:
1/4 in
Fitting Size 2:
1/4 in
Fitting Sizes:
1/4 in
Fitting Type:
Straight
Material:
Malleable Iron
Origin:
Global
Pressure Class:
150#