1/4 in. 150# Street Black Malleable Iron 45 Degree Elbow
1/4 in. 150# Street Black Malleable Iron 45 Degree Elbow
Package Quantity Info:
Each: 1 Inner Pack: 40 Case: 480 Pallet: 23040-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Manufacturer may vary by location
- Coating: Black
- Elbow Type: Street
- Material: Malleable Iron
- Rating: 150#
- Import
- Threaded
Documents
Specifications
- ASME:
- ASME B1.201, ASME B16.3
- ASTM:
- ASTM A-197
- Application:
- Plumbing
- Coating:
- Black
- Elbow Degree:
- 45
- End Connection 1:
- MPT
- End Connection 2:
- FPT
- End Connections:
- MPT x FPT
- Fitting Size 1:
- 1/4
- Fitting Size 2:
- 1/4
- Fitting Sizes:
- 1/4 in
- Fitting Type:
- Elbow, Straight, Street
- Material:
- Malleable Iron
- NSF Certified:
- No
- Origin:
- Global
- Pressure Class:
- 150#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Temperature Range:
- Up to 350 Deg F
- UL Listed:
- Yes