This product requires certification to purchase.

1/4 in. 3000# SS 316L SW Tee Stainless Steel Socket Weld

1/4 in. 3000# SS 316L SW Tee Stainless Steel Socket Weld

  • Fast #
  • Part #IS6L3STB
  • Item #105822
  • Manufacturer Part #IS6L3STB
3.7 out of 5 Customer Rating

1/4 in. 3000# SS 316L SW Tee Stainless Steel Socket Weld

  • Fast #
  • Part #IS6L3STB
  • Item #105822
  • Manufacturer Part #IS6L3STB
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connection 3
Socket Weld
End Connections
Socket Weld
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Fitting Size 3
1/4 in
Fitting Sizes
1/4 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Straight, Tee
Material
Stainless Steel
Material Type
316L
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
Origin
Global