This product requires certification to purchase.

1/4 in. 3000# SS 316L Threaded 45 Elbow Stainless Steel

1/4 in. 3000# SS 316L Threaded 45 Elbow Stainless Steel

  • Fast #
  • Part #IS6L3T4B
  • Item #1336760
  • Manufacturer Part #3602D-04
5 out of 5 Customer Rating

1/4 in. 3000# SS 316L Threaded 45 Elbow Stainless Steel

  • Fast #
  • Part #IS6L3T4B
  • Item #1336760
  • Manufacturer Part #3602D-04
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Box: 100
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI B16.11
ASME:
ASME A182, ASME SA-182
ASTM:
ASTM A-182, ASTM SA-182
Clean Bagged:
No
Elbow Degree:
45°
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
No
Fitting Size 1:
1/4 in
Fitting Size 2:
1/4 in
Fitting Sizes:
1/4 in
Fitting Type:
Elbow
IAPMO Listed:
No
Material:
Stainless Steel
Material Type:
316L
NSF Certified:
No
Origin:
Global
Pressure Class:
3000#
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
UL Listed:
No
UPC:
671404023041