1/4 in. Black Threaded & Coupled A53A Schedule 40 Carbon Steel Pipe (Domestic)
1/4 in. Black Threaded & Coupled A53A Schedule 40 Carbon Steel Pipe (Domestic)
Package Quantity Info:
Foot: 1 Stick: 21 Bundle: 21 Lift: 504-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Domestic
Documents
Specifications
- ANSI:
- ANSI C80.1, ANSI C80.3, ANSI C80.5, ANSI C.80.6, ANSI B1.20.1
- ASME:
- ASME B36.10M
- ASTM:
- ASTM A-53, ASTM A-53M, ASTM A-865
- Coating:
- Black
- Color Finish Name:
- Black
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Grade:
- A
- Length:
- 21
- Material:
- Carbon Steel
- Origin:
- Domestic
- PipeTubing Size:
- 1/4
- Pressure Class:
- 700 psi
- Schedule Class:
- 40
- Wall Thickness:
- 0.088 in