1/4 in. CPVC Sch 80 Female Adapter w/ Stainless Steel Collar
1/4 in. CPVC Sch 80 Female Adapter w/ Stainless Steel Collar
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- Clean Bagged:
- No
- Color Finish Name:
- Grey
- End Connection 1:
- Socket Weld
- End Connection 2:
- SR FIPT
- End Connections:
- Socket Weld x SR FIPT
- FM Approved:
- No
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Fitting Type:
- Adapter, Straight
- IAPMO Listed:
- No
- Length:
- 1-13/32 in
- Material:
- Plastic
- Material Type:
- CPVC
- NSF Certified:
- No
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- Schedule Class:
- 80, Extra Heavy
- UPC:
- 054211663240