This product requires certification to purchase.

1/4 in. FNPT 125# Straight Pressure Rated Black Cast Iron 45 Degree Elbow

1/4 in. FNPT 125# Straight Pressure Rated Black Cast Iron 45 Degree Elbow

  • Fast #
  • Part #BCI4B
  • Item #3642
  • Manufacturer Part #0300028206
3.8 out of 5 Customer Rating

1/4 in. FNPT 125# Straight Pressure Rated Black Cast Iron 45 Degree Elbow

  • Fast #
  • Part #BCI4B
  • Item #3642
  • Manufacturer Part #0300028206
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
Elbow Degree
45°
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Fitting Sizes
1/4 in
Pressure Class
125#
Characteristics & Features
Coating
Black
Fitting Type
Straight
Material
Cast Iron
Warranty & Product Information
Application
Commercial, Industrial
ASME
ASME B16.4
Origin
Domestic
UPC
690291012372