1/4 in. FNPT Steel 40 Schedule Hex Socket Plug
1/4 in. FNPT Steel 40 Schedule Hex Socket Plug
Package Quantity Info:
Each: 1 Inner Pack: 100 Case: 1800-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
All Sizes
Product Details
Product Details
- Made in U.S.A.
- ISO Certified
- Rohs Compliant
- Made in USA - Rohs compliant
Documents
Specifications
- Clean Bagged:
- No
- Coating:
- Galvanized
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 1/4
- Fitting Sizes:
- 1/4 in
- Fitting Type:
- Plug
- Head Style:
- Hex Socket
- Material:
- Steel
- Origin:
- Domestic
- Schedule Class:
- 40
- UPC:
- 753288003859