This product requires certification to purchase.

1/4 in. MNPT Interchange Coupler and Plug

1/4 in. MNPT Interchange Coupler and Plug

  • Fast #
  • Part #AMFCP21
  • Item #7567326
  • Manufacturer Part #CP21
3.3 out of 5 Customer Rating

1/4 in. MNPT Interchange Coupler and Plug

  • Fast #
  • Part #AMFCP21
  • Item #7567326
  • Manufacturer Part #CP21
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
MNPT
End Connection 2:
MNPT
End Connections:
MNPT
Fitting Size 1:
1/4 in
Fitting Size 2:
1/4 in
Fitting Sizes:
1/4 in
Material:
Stainless Steel, Steel
Pressure - Maximum:
300 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov