This product requires certification to purchase.

1/4 in. Plastic Union Threaded Ball Check Valve

1/4 in. Plastic Union Threaded Ball Check Valve

  • Fast #
  • Part #HTC10025T
  • Item #1330924
  • Manufacturer Part #TC10025T
4.9 out of 5 Customer Rating

1/4 in. Plastic Union Threaded Ball Check Valve

  • Fast #
  • Part #HTC10025T
  • Item #1330924
  • Manufacturer Part #TC10025T
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Available in PVC, CPVC and PP
  • For horizontal or vertical installation
  • 1/2" to 6" are sure block design
  • Square cut seat for positive sealing
  • Seats with minimum back pressure
  • 1/4" and 3/8" are trim check design
  • NSF / ANSI 61 and NSF / ANSI 372 listed
  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61
ASTM:
ASTM D-1784
End Connection 1:
Union
End Connection 2:
Threaded
End Connections:
Union x Threaded
FM Approved:
No
Height:
1-19/50
IAPMO Listed:
No
Installation Type:
Horizontal Mount, Vertical Mount
Length:
3-3/50
Material:
Plastic
Material Type:
PVC
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure Class:
150#
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov
Recommended Valve Application:
Chemical Processing, Swimming Pool, Waste Water, Water
UL Listed:
No
UPC:
610377166034
Valve Body Material:
PVC
Valve Seat Material:
FPM
Valve Size:
1/4 in
Valve Type:
Ball Check Valve
Weight:
0.13